Shop All Soldering Iron Parts
Weller
Single Flat Tip 1/32 In.
Mfr # PSI1
Zoro # G9466536
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Weller
- Impact Rated No
- For Use With Mfr. Model Number PSI100
- Compatible Handpiece Manufacturer Weller
- Compatible Handpiece Manufacturer Model Number PSI100C, PSI100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # PSI1
- Zoro # G9466536
- UPC # 037103062666
- Country of Origin Ireland
- Category Soldering Iron Parts
Dimensions
Tip Width | 1 mm |
Details
Fits Brand | Weller |
Impact Rated | No |
For Use With Mfr. Model Number | PSI100 |
Item | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | PSI100C, PSI100K |
Tip Type | Chisel |
Tip Series | PSI |
Description
Soldering Tip, Tip Series PSI, Tip Type Chisel, Tip Width 1 mm, Compatible Handpiece Manufacturer Model Number PSI100C, PSI100K, Compatible Handpiece Manufacturer Weller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- WELLER Heater, Thread-in Tip (4035S)
- WELLER Gun Tip (7250N)
- WELLER Glass Tube For Ds80 Desolder Pencil 4 (T0051360599)
- WELLER Replacement Tip (7875B)
- WELLER Round Gas Nozzle R02 (T0058727823)
- WELLER Knurled Tip Nut for WP25/WP40 (KN60)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- Weller Soldering Iron Parts