Shop All Soldering Accessories
Weller
Shot Meter, Benchtop, w/Vacuum Only
Mfr # KDS808
Zoro # G0793274
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fluid Dispensing
- Includes Foot Switch, KDS Dispensing System, Operating Instructions, Power Cable
- Characteristics Benchtop With Vacuum
- Features Adjustable Vacuum Prevents Dripping by the Dispensed Medium, The Dispensed Quantity is Controlled By the Operator With a Foot Switch
- Overall Depth 197 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # KDS808
- Zoro # G0793274
- UPC # 037103173706
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Overall Depth | 197 mm |
Overall Height | 127 mm |
Overall Width | 127 mm |
Details
Item | Shot Meter |
Application | Fluid Dispensing |
Includes | Foot Switch, KDS Dispensing System, Operating Instructions, Power Cable |
Characteristics | Benchtop With Vacuum |
Features | Adjustable Vacuum Prevents Dripping by the Dispensed Medium, The Dispensed Quantity is Controlled By the Operator With a Foot Switch |
Actuation Type | Foot Pedal |
Air Input Pressure | 7 bar |
Power Source | Electric Corded |
Display Type | Analog |
Air Output Pressure | 0 to 7 bar |
For Material Type | High Viscosity Fluids, Soldering Paste |
Vacuum Pressure (Maximum) | 0.6 bar |
Operating Voltage | 230/120V AC |
Operating Mode | Manual |
Description
Shot Meter, Actuation Type Foot Pedal, Air Input Pressure 7 bar, Air Output Pressure 0 to 7 bar, Display Type Analog, Features Adjustable Vacuum Prevents Dripping by the Dispensed Medium, The Dispensed Quantity is Controlled By the Operator With a Foot Switch, For Material Type High Viscosity Fluids, Soldering Paste, Includes Foot Switch, KDS Dispensing System, Operating Instructions, Power Cable, Mounting Location Benchtop, Operating Mode Manual, Operating Voltage 230/120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14301)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- WELLER Generic Soldering Iron Stand (T8000)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Tip Polishing Bar, Cleans Soldering Tips (WPB1)
- AMERICAN BEAUTY TOOLS Electrodes, Probe, PK6 (10549)
- Weller Soldering Accessories