Shop All Fume Extractors & Accessories
Weller
Replacement Filter, Fume Extraction
Mfr # T0053641099
Zoro # G7594194
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2P
- Application Fume Extraction
- Characteristics Replacement Filter Cartridge for WFE2P
- Accessory Type Replacement Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0053641099
- Zoro # G7594194
- UPC # 037103129239
- Country of Origin Germany
- Category Fume Extractors & Accessories
Details
Item | Replacement Filter |
For Use With | Mfr. No. WFE2P |
Application | Fume Extraction |
Characteristics | Replacement Filter Cartridge for WFE2P |
Accessory Type | Replacement Filter |
Description
Replacement Filter, Replacement Filter Cartridge for WFE2P, Fume Extraction, For Use With Mfr. No. WFE2P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARQUEST 1/4 Ceramic Nozzle, 40057 (40057)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- PIPE-PRO Metal Cutting Guide, 3 1/2 In, Steel (312M)
- GENTEC Flashback Arrestor For Torches (FA5TPR)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Tube, Fume Extraction (T0052918599N)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 16 in. W (G130)
- Weller Fume Extractors & Accessories