Shop All Fume Extractors & Accessories
Weller
Replacement Filter, Fume Extraction, PK10
Mfr # T0058735937
Zoro # G7459864
product price: $72.59
/pk 10, $7.26/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2S
- Application Fume Extraction
- Characteristics Removes 40-50% of Particles Up to 100 Micrometers
- Accessory Type Replacement Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0058735937
- Zoro # G7459864
- UPC # 037103273390
- Country of Origin Germany
- Category Fume Extractors & Accessories
Details
Item | Replacement Filter |
For Use With | Mfr. No. WFE2S |
Application | Fume Extraction |
Characteristics | Removes 40-50% of Particles Up to 100 Micrometers |
Accessory Type | Replacement Filter |
Description
Replacement Filter, Removes 40-50 Percent of Particles Up to 100 Micrometers, Fume Extraction, For Use With Mfr. No. WFE2S, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WEDF9)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Tube, Fume Extraction (T0052918599N)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- HAKKO Fume Extractor Kit, 2.2 in Arm Dia (FX430-KIT1)
- Weller Fume Extractors & Accessories