Shop All Soldering Accessories
Weller
Power Unit, 200W
Mfr # WX1N
Zoro # G7544713
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With WXMT Desoldering Tweezers, WXP200,WXP120,WXMP Soldering Pencils
- Voltage 120/24
- Heat Shield No
- Temp. (F) 150 Degrees to 850 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WX1N
- Zoro # G7544713
- UPC # 037103241306
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Overall Width | 6.85 in |
Overall Depth | 6.06 in |
Overall Height | 5.31 in |
Description
Power Unit, ESD Safe Yes, Number of Channels 1, Station Power Consumption 200 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Product Type Soldering Station Power Unit, Application Soldering, Compatible Handpiece Manufacturer Model Number WXMP MS, WXP 120, WXP 65, WXPP MS, WXUP MS, Control Type Turn Click Wheel, Display Type Digital with Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E347-16, 5 lb. (23XL72)
- VICTOR Heating Nozzle, 6-MFN-1 (0324-0117)
- MARKAL Markal 434-11513 Ma Cool Gel Heat Barrierspray 16 Oz. (434-11513)
- BLUE DEMON SS TIG, Welding Rod, 3/32"X36", 10lb. (ER308L-094-10T)
- WELLER Stand, For Soldering (T0051516199N)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- WELLER Lead-Free Soldering Tip 1/8 in. D Copper 2 pc (MT1)
- WELLER Soldering Brass Tip Cleaner 5 pc (WLACCBS-02)
- WELLER Refill Sponge For No.400 Iron Stand (T455)
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .050" X 1 (Q-B-100)
- Weller Soldering Accessories