Shop All Fume Extractors & Accessories
Weller
Parts Kit, Fume Extraction
Mfr # T0058744876
Zoro # G7583755
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2S
- Application Fume Extraction
- Characteristics Maximum Fume Extraction Kit
- Accessory Type Parts Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0058744876
- Zoro # G7583755
- UPC # 037103226150
- Country of Origin Germany
- Category Fume Extractors & Accessories
Details
Item | Parts Kit |
For Use With | Mfr. No. WFE2S |
Application | Fume Extraction |
Characteristics | Maximum Fume Extraction Kit |
Accessory Type | Parts Kit |
Description
Parts Kit, Maximum Fume Extraction Kit, Fume Extraction, For Use With Mfr. No. WFE2S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- BLUE DEMON Silicon Bronze, Weld Wire, .035"x2lb Spool (SILBRZ-035-02)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Tube, Fume Extraction (T0052918599N)
- HTI Thermax Hot Water Extractor - 12 Gallon (CP-12)
- Weller Fume Extractors & Accessories