Shop All Soldering Tips
Weller
Narrow Soldering Screwdriver Tip, 1/16In
Mfr # PTR7
Zoro # G4727746
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow
- Size 0.0625 in
- Application Soldering
- For Use With WTCPT
- Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # PTR7
- Zoro # G4727746
- UPC # 037103473387
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0625 in |
Tip Length | 33 mm |
Tip Width | 1.6 mm |
Tip Outside Diameter | 1.6 mm |
Details
Item | Soldering Tip |
Type | Narrow |
Application | Soldering |
For Use With | WTCPT |
Compatible Handpiece Manufacturer Model Number | TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS |
Compatible Handpiece Manufacturer | Weller |
Maximum Operating Temperature | 700 Degrees F |
Tip Thickness | 0.7 mm |
Tip Type | Chisel |
ESD Safe | No |
Compatible Station | WTCP 51, WTCPN, WTCPS, WTCPT |
Tip Series | PT |
Product Type | Soldering Tip |
Material | Iron Plated Copper |
Description
Soldering Tip, Tip Series PT, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 33 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 1.6 mm, Tip Thickness 0.7 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0059)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ARC-ZONE Monster12 Replacement Screen Stack, 3/32" Electrodes, 3-Series TIG (A-MN12SS-332)
- MILLER ELECTRIC Welding Insulated Twist Lock Connector (129526)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- WELLER .125In Doube Flat (TPSI7)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- WELLER Soldering Tip, PK 3 (WLTCH60IR80)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- Weller Soldering Tips