Shop All Soldering Tools
Weller
Modular Soldering Iron
Mfr # SL335
Zoro # G2788484
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 33
- Temp. Rating 800 Degrees F
- Includes 1237S Heater, 7400 Handle, PL113 Chisel Tip, Soldering Iron
- Standards UL
- Handle 3-wire Grounded with 4 1/2 Feet Cord and Features Soft Touch Acid and Flux-resistant Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # SL335
- Zoro # G2788484
- UPC # 037103037282
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Cord Length | 4.5 ft |
Tip Outside Diameter | 3.3 in |
Tip Width | 3.3 mm |
Description
Modular Soldering Iron, Power Consumption (Maximum) 33 W, Operating Temperature (Maximum) 800 Degrees F, Tip Type Chisel, Tip Width 3.3 mm, Operating Voltage 120V, Plug Type Three Prong, Cord Length 4.5 ft, Series SL335, Product Type Soldering Iron, Includes 1237S Heater, 7400 Handle, PL113 Chisel Tip, Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series PL100, PL111, PL113, PL114, PL116, PL133, PL138, PL151, PL153, PL155, PL400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 3PK (WTPURE125-3DP)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- WELLER Digital Soldering Station, 200W (WX1010N)
- WELLER Tip Solder Iron F/D550 (7250)
- WELLER Modular Soldering Iron (SL325)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- WELLER Solder Gun Kit 75W (7200PKS)
- WELLER Digital Soldering Station, 40W (WX1011N)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- Weller Soldering Tools