Shop All Butane Torches
This Product is Discontinued
Weller
Microtorch, Butane, 2400F (Discontinued)
Mfr # ML100
Zoro # G0815026
This Product is Discontinued
Key Features
- Flame Temp. (Deg. F) 2,400 Degrees F
- Powered By Butane
- Includes Torch and Key Ring
- Characteristics Adjustable Flame Height, Electronic Ignitor w/Piezo Ignition, LED Work Light, Spring Loaded Cap
- Application De-icing, Heat Shrink, Sealing Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ML100
- Zoro # G0815026
- UPC # 037103212559
- Country of Origin Taiwan, Province of China
- Category Butane Torches
Details
Item | Butane Torch |
Flame Temp. (Deg. F) | 2,400 Degrees F |
Powered By | Butane |
Includes | Torch and Key Ring |
Characteristics | Adjustable Flame Height, Electronic Ignitor w/Piezo Ignition, LED Work Light, Spring Loaded Cap |
Application | De-icing, Heat Shrink, Sealing Rope |
Features | LED Work Light, Spring Loaded Cap |
Tool Functions | Torch |
Maximum Torch Temperature | 2,400 Degrees F |
Product Type | Butane Torch |
Ignition Type | Self-Igniting |
Power Source | Butane |
Flame Adjustment | Adjustable Temperature |
Description
Microtorch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Torch, Maximum Torch Temperature 2,400 Degrees F, Includes Torch and Key Ring, Application De-icing, Heat Shrink, Sealing Rope, Features LED Work Light, Spring Loaded Cap, Power Source Butane, Product Type Butane Torch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.