Weller

LED Soldering Iron Kit, 40W (Discontinued)


This Product is Discontinued
Shop for all Soldering Tools

Key Features

  • Voltage 120V AC
  • Type Compact
  • Watts 40
  • Temp. Rating 900 Degrees F
  • Tip Chisel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 6 mm
Tip Outside Diameter 0.125 mm, 0.25 mm, 0.8 mm
Tip Width 0.8 mm, 0.125 in, 0.25 in

Description

LED Soldering Iron Kit, Compatible Station WLC100, Power Consumption (Maximum) 40 W, Operating Temperature (Maximum) 899.6 Degrees F, Tip Type Chisel, Tip Width 0.8 mm, 0.125 in, 0.25 in, Operating Voltage 120V, Cord Length 5 ft, Series LED, Product Type Soldering Iron Kit, Includes Iron Stand, Iron with MT10 Tip, Lead-Free Solder, Soldering Aid, ST3 and ST7 Tips, User Manual, Includes Heating Element No, Number of Tips Included 3, Application Soldering, Compatible Tip Series MT10, ST3, ST7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products