Weller

LED Soldering Iron Kit, 25W (Discontinued)


This Product is Discontinued
Shop for all Soldering Tools

Key Features

  • Voltage 120V AC
  • Type Compact
  • Watts 25
  • Temp. Rating 750 Degrees F
  • Tip Conical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 3 mm
Cord Length 5 ft
Tip Outside Diameter 3 mm, 4 mm, 4.5 mm
Tip Width 3 mm, 4 mm, 4.5 mm

Description

LED Soldering Iron Kit, Power Consumption (Maximum) 25 W, Operating Temperature (Maximum) 752 Degrees F, Tip Type Conical, Tip Width 3 mm, 4 mm, 4.5 mm, Operating Voltage 120V, Cord Length 5 ft, Series LED, Product Type Soldering Iron Kit, Includes 3mm Tip, 3mm Tips, Iron Stand, Iron with MT1 Tip, Lead-Free Solder, MT2 and MT3, Soldering Aid, User Manual, Includes Heating Element No, Number of Tips Included 3, Application Soldering, Compatible Tip Series MT1, MT2, MT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products