Weller

LED Soldering Iron, 40W (Discontinued)


This Product is Discontinued
Shop for all Soldering Tools

Key Features

  • Voltage 120V AC
  • Type Compact
  • Watts 40
  • Temp. Rating 900 Degrees F
  • Tip Chisel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 6 mm
Tip Width 6.3 mm
Tip Outside Diameter 6.3 mm

Description

LED Soldering Iron, Power Consumption (Maximum) 40 W, Operating Temperature (Maximum) 900 Degrees F, Tip Type Chisel, Tip Width 6.3 mm, Operating Voltage 120V AC, Series LED, Product Type Soldering Iron, Includes 6mm Tip, Iron Stand, Iron with MT10, Includes Heating Element No, Number of Tips Included 1, Application Soldering, Compatible Tip Series MT10, Handle Style Round, Tip Manufacturer Model Number MT10, Standards cUL, UL, Tip Outside Diameter 6.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products