Shop All Fume Extractors & Accessories
Weller
Inlet Fitting, Fume Extraction
Mfr # T0058762769
Zoro # G7596407
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2S
- Application Fume Extraction
- Characteristics 90 Degrees Inlet Fitting to 4V Base Unit
- Accessory Type Inlet Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0058762769
- Zoro # G7596407
- UPC # 037103262677
- Country of Origin Germany
- Category Fume Extractors & Accessories
Details
Item | Inlet Fitting |
For Use With | Mfr. No. WFE2S |
Application | Fume Extraction |
Characteristics | 90 Degrees Inlet Fitting to 4V Base Unit |
Accessory Type | Inlet Fitting |
Description
Inlet Fitting, 90 Degrees Inlet Fitting to 4V Base Unit, Fume Extraction, For Use With Mfr. No. WFE2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .035" x 2 lb (FC0352)
- VICTOR Regulator, Flowmeter, High Capacity, Carbon Dioxide Gas (0781-0355)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Tube, Fume Extraction (T0052918599N)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- Weller Fume Extractors & Accessories