Shop All Soldering Accessories
This Product is Discontinued
Weller
Handle, Soldering (Discontinued)
Mfr # 7500
Zoro # G2918386
This Product is Discontinued
Key Features
- For Use With 9800; 8800
- Material Iron
- Length 12 1/2 in
- Size 4 in H x 11-1/2 in W
- Characteristics 5 ft Burn Resistant Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # 7500
- Zoro # G2918386
- UPC # 037103034885
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Length | 12 1/2 in |
Size | 4 in H x 11-1/2 in W |
Cord Length | 5 ft |
Tool Length | 12 1/2 in |
Tool Height | 4 in |
Details
Item | Modular Soldering Iron Handle |
For Use With | 9800; 8800 |
Material | Iron |
Characteristics | 5 ft Burn Resistant Cord |
Standards | cUL, UL |
Features | Acid and Flux Resistant Grips, Cool, Soft Touch |
Series | SL325; SL335; SL435 |
Product Type | Soldering Iron Handpiece |
Compatible Station | 9800; 8800 |
Number of Tips Included | 0 |
Plug Type | Three Prong |
Handle Style | Acid and Flux Resistant |
Description
Modular Soldering Iron Handle, Compatible Station 9800; 8800, Tool Length 12 1/2 in, Plug Type Three Prong, Cord Length 5 ft, Series SL325; SL335; SL435, Product Type Soldering Iron Handpiece, Number of Tips Included 0, Features Acid and Flux Resistant Grips, Cool, Soft Touch, Handle Style Acid and Flux Resistant, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.