Shop All Fume Extractors & Accessories
Weller
Fume Extractor HEPA Filter
Mfr # 100-2000-ESDN
Zoro # G706018818
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media 50% Active Carbon, 50% Chemisorb
- Filter Efficiency 99.95 %
- Filter Type HEPA Filter
- Compatible Extractor Series MG
- Process Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # 100-2000-ESDN
- Zoro # G706018818
- UPC # 037103310477
- Country of Origin Hungary
- Category Fume Extractors & Accessories
Details
Item | Fume Extractor Accessory |
Filter Media | 50% Active Carbon, 50% Chemisorb |
Filter Efficiency | 99.95 % |
Filter Type | HEPA Filter |
Compatible Extractor Series | MG |
Process | Soldering |
Compatible Extractor Manufacturer Part Number | MG 100, MG 100S, MG 80S, WFE 2X |
Filter Micron Rating | 0.3 micron |
Filter MERV Rating | 13 |
Description
Fume Extractor Accessory, Filter Type HEPA Filter, Filter MERV Rating 13, Compatible Extractor Series MG, Compatible Extractor Manufacturer Part Number MG 100, MG 100S, MG 80S, WFE 2X, Filter Efficiency 99.95 Percent, Filter Media 50 Percent Active Carbon, 50 Percent Chemisorb, Filter Micron Rating 0.3 micron, Process Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 3 (CTIP6290-3)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- WELLER Tube, Fume Extraction (T0052918599N)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- Weller Fume Extractors & Accessories