Shop All Dispensing Syringes
Weller
Flux Solvent Dispenser 0.020In Needle
Mfr # FD2
Zoro # G3681837
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # FD2
- Zoro # G3681837
- UPC # 037103034632
- Country of Origin Mexico
- Category Dispensing Syringes
Details
Item | Flux Solvent Dispenser 0.020In Needle |
Description
Flux Solvent Dispenser 0.020In Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- DAP Plaster of Paris, 8 lb, Bag, White, Plaster of Paris (10310)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- WELLER 3Cc Syringe Barrel For Luer Lok/No153 (3LL1)
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- WELLER 5CC Calibrated Syringe W/Lok/No153 Tip, Pack 1400 (M5LLBA)
- WELLER Dispensing Syringe, Luer Lock, 3 cc, Translucent, 20 Pack (M3LLASSM)
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- WELLER 6Cc Air-Operated Syringe W/ Tape Red Tip (A6T)
- LOCTITE Static Mixer Nozzles, 1434516, Taper, 2.5 mm x 2.35 in, Loctite, 5 Pack (1434516)
- Weller Dispensing Syringes