Shop All Soldering Accessories
Weller
Filter Set, For 5WAC0
Mfr # T0058762701
Zoro # G2044156
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fume Extraction
- For Use With Mfr. No. WFE2ESKIT1
- Characteristics H12 Filters
- Accessory Type Filter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0058762701
- Zoro # G2044156
- UPC # 037103227089
- Country of Origin Germany
- Category Soldering Accessories
Details
Item | Filter Set |
Application | Fume Extraction |
For Use With | Mfr. No. WFE2ESKIT1 |
Characteristics | H12 Filters |
Accessory Type | Filter Set |
Description
Filter Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Cable Connector, Female Only, #1/0 to #2/0 Cable (LC40F)
- AMICO ELECTRIC Multifunction 50A Plasma Cutter, 200A HF-TIG & Stick Arc Welder, Compatible Foot Pedal: FP515-1K. (CTS-200B)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.75 (212239)
- WELLER Threaded Needle, 14 G, 1/2 In L, PK50 (KDS1412P)
- WELLER Lead-Free Soldering Tip 1/4 in. D Copper (WLTCH6IR60)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WELLER Stand, WD1 Compatible (T0051512199N)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- WELLER Soldering Iron 30W (WL30)
- HAKKO Nozzle, Round, 1.6 x 3.0mm, Desoldering (A1007)
- Weller Soldering Accessories