Shop All Soldering Accessories
Weller
Exhaust Hood, For 5WAC0, 5WAC1
Mfr # T0058735845N
Zoro # G0300903
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fume Extraction
- For Use With 5WAC0 Economical Fume Extract Kit and 5WAC1 Mobile Fume Extraction Unit
- Accessory Type Exhaust Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0058735845N
- Zoro # G0300903
- UPC # 037103226129
- Country of Origin Hungary
- Category Soldering Accessories
Details
Item | Exhaust Hood |
Application | Fume Extraction |
For Use With | 5WAC0 Economical Fume Extract Kit and 5WAC1 Mobile Fume Extraction Unit |
Accessory Type | Exhaust Hood |
Description
Exhaust Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- TURBOTORCH Heating Nozzle (0325-0109)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- WELLER Soldering Iron and Stand, 65W (T0052921799N)
- WELLER Stand, ESD Safe (PH1201ESD)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- WELLER Holder/ Helping Hand (WLACCH1)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- EASYBRAID DESOLDERING BRAID, LEAD FREE, .075, PK25 (LF-C-5AS)
- Weller Soldering Accessories