Shop All Soldering Tips
Weller
Electronic Solder Tip
Mfr # PL100
Zoro # G1533594
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Thread On
- Size 0.05 in
- For Use With Mfr. No. 7500
- Application Soldering
- Maximum Operating Temperature 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # PL100
- Zoro # G1533594
- UPC # 037103036728
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.05 in |
Tip Width | 1.27 mm |
Tip Length | 11.43 mm |
Details
Item | Soldering Tip |
Type | 1/4 in Thread On |
For Use With | Mfr. No. 7500 |
Application | Soldering |
Maximum Operating Temperature | 1,100 Degrees F |
Tip Connection Type | Threaded |
Compatible Handpiece Manufacturer Model Number | 7400, 7500, 7760, 7770 |
Material | Iron Plated Copper |
Tip Series | PL |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Conical |
ESD Safe | No |
Description
Soldering Tip, Tip Series PL, Tip Type Conical, Tip Width 1.27 mm, Tip Length 11.43 mm, Maximum Operating Temperature 1,100 Degrees F, Compatible Handpiece Manufacturer Model Number 7400, 7500, 7760, 7770, Tip Connection Type Threaded, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- LANG Tip Kit for 1434 Pliers, 5 Pairs (14)
- BERNARD Insulator (4523R)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- WELLER 0.188 In Soldering Screwdriver Tip (TST4)
- WELLER Solder Tip, Screwdriver, 2mm (ETL)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- WELLER Lhtd 4.7Mm Chisel Solder (T0054445299)
- WELLER Soldering Tip, PK 5 (TETS-5)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- Weller Soldering Tips