Shop All Soldering Tips
Weller
Double Flat Soldering Tip
Mfr # PPT5
Zoro # G9466545
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P2C, P2KC
- Impact Rated No
- Fits Brand Weller
- Tip Series PPT
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # PPT5
- Zoro # G9466545
- UPC # 037103183668
- Country of Origin Ireland
- Category Soldering Tips
Dimensions
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
For Use With Mfr. Model Number | P2C, P2KC |
Impact Rated | No |
Fits Brand | Weller |
Tip Series | PPT |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | P2C, P2KC |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series PPT, Tip Type Chisel, Tip Width 0.8 mm, Compatible Handpiece Manufacturer Model Number P2C, P2KC, Compatible Handpiece Manufacturer Weller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- UNIWELD 0-400 PSI 1-1/2 in OXYGEN (G73D)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002707)
- WELLER Soldering Tip, PK 3 (WLTCH4IR30)
- WELLER Solder Tip (PTS8)
- WELLER WELLER WLIR60 Screwdriver Soldering Tip (WLTS24IR60)
- WELLER Tip Removal Tool For Nt Tips (T0058751710N)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Dx114 Threadless Desolder Tiplet (T0051314499)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- Weller Soldering Tips