Shop All Dispensing Syringes
Weller
Dispensing Syringe, Luer Lock, 3 cc, Translucent, 20 Pack
Mfr # M3LLASSM
Zoro # G2930980
product price: $9.55
/pk 20, $0.48/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Capacity 3 cc
- Color Translucent
- For Use With Dispensing Machines, Syringes
- Application Facilitate Precise Measurement and Placement of Various Industrial, Maintenance, or Laboratory Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # M3LLASSM
- Zoro # G2930980
- UPC # 037103177131
- Country of Origin United States
- Category Dispensing Syringes
Details
Item | Dispensing Syringe |
Type | Luer Lock |
Capacity | 3 cc |
Color | Translucent |
For Use With | Dispensing Machines, Syringes |
Application | Facilitate Precise Measurement and Placement of Various Industrial, Maintenance, or Laboratory Fluids |
Includes | Graduated Barrel, Luer-Lock Tip Style, Plunger Rod, Rubber Stopper |
Product Type | Disposable Luer-Lock Syringe |
Hub Connection Type | Luer-Lock |
Description
Dispensing Syringe, Capacity 3 mL, Color Translucent, For Use With Dispensing Machines, Syringes, Hub Connection Type Luer-Lock, Product Type Disposable Luer-Lock Syringe, Application Facilitate Precise Measurement and Placement of Various Industrial, Maintenance, or Laboratory Fluids, Includes Graduated Barrel, Luer-Lock Tip Style, Plunger Rod, Rubber Stopper, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- GE Sealant, 10.1 oz, Cartridge, White, Silicone Base (2733730)
- DEVCON Epoxy Adhesive, 11490 Series, Gray, Pail, 2:01 Mix Ratio, 8 hr Functional Cure (11490)
- WELLER Manual Assembled Calibrated Syringe, 30 cc, Luer Lok Tip, 10 Pack (M30LLASSM)
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- WELLER Dispensing Syringe, 30 mL, Air Operated, Luer-Lok (A30LL)
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- WELLER Dispensing Syringe, 10 mL, Manual, Luer Lock, Plastic, Translucent, 15 Pack (M10LLASSM)
- WELLER Flux Solvent Dispenser 0.020In Needle (FD2)
- Weller Dispensing Syringes, Bottles & Tips