Shop All Soldering Irons & Accessories
Weller
Digital Soldering Station
Mfr # WT2021MS
Zoro # G507101351
product price: $971.25
/ea
Free Shipping & Returns
$971.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering, Soldering
- Series WT
- Handpiece Connection Type Station Connector
- Operating Temperature (Minimum) 150 Degrees F
- Handpiece Power Consumption 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WT2021MS
- Zoro # G507101351
- UPC # 037103326928
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Dimensions
Overall Height | 3.98 in |
Overall Width | 5.43 in |
Overall Depth | 5.87 in |
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Soldering Iron, Number of Channels 2, Station Power Consumption 150 W, Operating Temperature (Minimum) 150 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WMRP MS, WMRT MS, Product Type Soldering & Desoldering Station, Series WT, Application Desoldering, Soldering, Compatible Tip Series RT, RT-MS, RTW, Display Type Digital, Handpiece Connection Type Station Connector, Handpiece Power Consumption 40 W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Male/Female Quick Disconnect (3200-01)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- MILLER ELECTRIC Cutting Guide, For XT & ICE TORCHES (253055)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- WELLER WELLER 80W Soldering Iron (WLIR8012A)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- WELLER Soldering Iron (T0058770715)
- WELLER Soldering Iron, 50 W, 350 to 850 F, 24 V (PES51)
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- OATEY Solder Wire Kit Safe Flo (50683)
- Weller Soldering Irons & Accessories