Shop All Soldering Tools
Weller
Digital Soldering Station, 65W
Mfr # WX1012N
Zoro # G7538946
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/24
- Watts 65
- Tip XT Series
- Includes WDH 10 Safety Rest with Dry Cleaner, WXP 65 Soldering Iron, XNT A Soldering Tip
- Grip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WX1012N
- Zoro # G7538946
- UPC # 037103255433
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Outside Diameter | 4.75 mm |
Overall Depth | 6.69 in |
Overall Height | 5.12 in |
Overall Width | 5.94 in |
Tip Width | 1.6 mm |
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 200 W, Tip Type Chisel, Tip Width 1.6 mm, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXP 65, Product Type Soldering & Desoldering Station, Series WX, Application Desoldering, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD T-C Series MIG Welding Insulator (4623R)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- WELLER 18 Gaugex1-1/2In Plastic Tape Red Needle (KDS18TN25)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- WELLER Controlled-Output Field Soldering Iron (TCP12P)
- WELLER Wxp 200 Soldering Set With Wdh 31 (T0052920699N)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- HAKKO Soldering Station, Digital, 85 Watts, 120V (FX100-04)
- Weller Soldering Tools