Shop All Soldering Tools
Weller
Digital Soldering Station, 40W
Mfr # WX1011N
Zoro # G7452487
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/24
- Watts 40
- Includes RT Micro Soldering Tip, WDH 51 Safety Rest with Dry Cleaner, WXMP MS Micro soldering Iron
- Tip XT Series
- Temp. (F) 150 Degrees to 850 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WX1011N
- Zoro # G7452487
- UPC # 037103241337
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Outside Diameter | 3.5 mm |
Overall Width | 5.94 in |
Overall Height | 5.12 in |
Overall Depth | 6.69 in |
Tip Width | 1.3 mm |
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 200 W, Tip Type Chisel, Tip Width 1.3 mm, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXMP MS, Product Type Soldering & Desoldering Station, Series WX, Application Desoldering, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tweco 358-1320-1100 22 Series Torch Gun Nozzle Insulator|Tw 32 Insulator1320-1100 (358-1320-1100)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- HAKKO/CHP Manual Desoldering, Spring Activated (PD-03-D/P)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- WELLER Soldering Iron, 175 Watts, L 12 1/2 In. (SP175)
- WELLER Solder Gun Kit 75W (7200PKS)
- WELLER Digital Soldering Station, 200W (WX1010N)
- WELLER Vacuum Pickup Pen (WLSK200)
- WELLER Handle 776037-50W Heaterpl133 (SL500)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- WELLER Soldering/ Station Wsp80 Dxv80 120V (WR2000VXN)
- Weller Soldering Tools