Shop All Soldering Tools
Weller
Digital Soldering Station, 200W
Mfr # WX2020N
Zoro # G7617951
product price: $1,158.46
/ea
Free Shipping & Returns
$1,158.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/24
- Watts 200
- Includes (2) Safety Rests WDH 10, (2) Soldering Irons WXP 120
- Tip XT Series
- Heat Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WX2020N
- Zoro # G7617951
- UPC # 037103241344
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Outside Diameter | 6 mm |
Tip Width | 2.4 mm |
Overall Depth | 6.85 in |
Overall Height | 5.31 in |
Overall Width | 6.06 in |
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Tip Type Chisel, Tip Width 2.4 mm, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXP 120, Product Type Soldering & Desoldering Station, Series WX, Application Desoldering, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME ENGINEERING Jet Torch Kit, Propane, 2,000,000 BTU (JET 8 C)
- ZORO SELECT Electrode Holder, 250 A, Use w/Arc Welder (1UYE7)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-025)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-R)
- WELLER Wxp 200 Soldering Iron 200W (T0052920599N)
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- WELLER Soldering Gun (D550)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- WELLER Solder Gun Kit 75W (7200PKS)
- WELLER Double Sided Solder Aid Kit 6 pc (WLACCSAK-02)
- WELLER Gun, Soldering, 260 W (D550PK)
- Weller Soldering Tools