Shop All Soldering Tools
Weller
Digital Soldering Station, 200W
Mfr # WX1010N
Zoro # G7459252
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/24
- Watts 200
- Tip XT Series
- Includes Soldering Iron, WDH 10 Safety Rest with Dry Cleaner, XT B Soldering Tip chisel
- Features Chemical Resistant, Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WX1010N
- Zoro # G7459252
- UPC # 037103241320
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Overall Width | 5.94 in |
Overall Height | 5.12 in |
Overall Depth | 6.69 in |
Tip Width | 2.4 mm |
Tip Outside Diameter | 6 mm |
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 200 W, Tip Type Chisel, Tip Width 2.4 mm, Operating Temperature (Minimum) 150 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXP 120, Product Type Soldering Station, Series WX, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number WXMP, WXMP MS, WXMT, WXMT MS, WXP 120, WXP 200, WXP 65, WXP 80, WXP 90, WXPP, WXPP MS, WXUP MS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (MAG-300)
- BLUE DEMON High Speed, Carbon Stl Electrode, 1/8, 50lb (E7024-125-50)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- POWERWELD Pointed DC Gouging Carbons, 5/32" x 12" (DC532)
- WELLER Wxp 200 Soldering Set With Wdh 31 (T0052920699N)
- WELLER Soldering Pencil, 120W (T0052920299N)
- WELLER Soldering Iron, Pencil, 65 W, XNT Series (T0052921599N)
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNB)
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- WELLER Solder Gun Kit 75W (7200PKS)
- Weller Soldering Tools