Shop All Soldering Accessories
Weller
Digital Pre-Heating Plate, 200w, 120v
Mfr # WHP200N
Zoro # G3185052
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Component Pre-Heating
- For Use With Single or Dual Sided PCB Assemblies
- Includes Board Holder, Preheating Plate
- Characteristics 200 watt, 120 volt
- Features Read and Set Temperatures are Indicated Digitally, Short Wave IR Heater Ramps Up the Temperature of the PC Board Assembly From Below
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WHP200N
- Zoro # G3185052
- UPC # 037103229649
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Overall Depth | 6.5 in |
Overall Dimensions | 7.68 in W x 6.5 in D x 2.76 in H |
Overall Width | 7.68 in |
Overall Height | 2.76 in |
Details
Item | Digital Pre-Heating Plate |
Application | Component Pre-Heating |
For Use With | Single or Dual Sided PCB Assemblies |
Includes | Board Holder, Preheating Plate |
Characteristics | 200 watt, 120 volt |
Features | Read and Set Temperatures are Indicated Digitally, Short Wave IR Heater Ramps Up the Temperature of the PC Board Assembly From Below |
Product Type | IR PCB Preheater Plate |
Operating Temperature Range | 150 Degrees F to 750 Degrees F |
Power Consumption | 200 W |
Operating Temperature (Minimum) | 150 Degrees F |
Operating Voltage | 120 V |
Display Type | Digital |
Operating Temperature (Maximum) | 750 Degrees F |
Compatible Uses | Single or Dual Sided PCB Assemblies |
Description
Digital Pre-Heating Plate, Product Type IR PCB Preheater Plate, Power Consumption 200 W, Operating Temperature (Minimum) 150 Degrees F, Operating Temperature (Maximum) 750 Degrees F, Overall Depth 6.5 in, Overall Height 2.76 in, Overall Width 7.68 in, Compatible Uses Single or Dual Sided PCB Assemblies, Display Type Digital, Features Read and Set Temperatures are Indicated Digitally, Short Wave IR Heater Ramps Up the Temperature of the PC Board Assembly From Below
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- POWERWELD Handheld Tungsten Grinder, 120V (PW32000TG)
- WELLER Solder Wire (T0051388699)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- WELLER Dispenser, Solder (TSM1)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Rtw1 Set For Wmrt Micro Tweezers (T0054465199N)
- WELLER 22 Gauge X 1/2In Threaded Hub Needle (KDS2212BT)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- BERNZOMATIC Soldering Iron Cl Butane (335258)
- Weller Soldering Accessories