Shop All Soldering Accessories
Weller
Digital Power Unit, 240W
Mfr # WX2N
Zoro # G7489973
Free Shipping & Returns
$616.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering, Soldering
- For Use With WXP200, WXP120, WXMP Soldering Pencils
- Includes Power Unit Only
- Temp. (F) 150 Degrees to 850 Degrees
- Fits With WXP200, WXP120, WXMP Soldering Pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WX2N
- Zoro # G7489973
- UPC # 037103241313
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Overall Depth | 6.06 in |
Overall Height | 5.31 in |
Overall Width | 6.85 in |
Description
Digital Power Unit, ESD Safe Yes, Number of Channels 2, Station Power Consumption 255 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Product Type Soldering & Desoldering Station Power Unit, Series WX, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number WXMP MS, WXP 120, WXP 65, WXPP MS, WXUP MS, Control Type Turn Click Wheel, Display Type Digital with Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF. (AP-60)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- VICTOR Regulator, Flowmeter, High Capacity, Carbon Dioxide Gas (0781-0355)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- WELLER Solder Aid Kit6Pc (WLACCSAK-02)
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WELLER Soldering Tip, RT11MS Needle, 1-21/32in. (T0054463199N)
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- WELLER Holder/ Helping Hand (WLACCHHB-02)
- Weller Soldering Accessories