Shop All Soldering Accessories
Weller
Desoldering Pump, 11.25 In L, 4.5 In W
Mfr # 7874B
Zoro # G3121246
original price:
$26.19
11% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Length 11 1/4 in
- Standards ESD safe
- Characteristics Length 11.25", Width 4.5"
- Features Facilitates Accurate Printed Circuit Repair and Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # 7874B
- Zoro # G3121246
- UPC # 037103039637
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Length | 11 1/4 in |
Tip Outside Diameter | 0.25 in |
Overall Length | 11 1/4 in |
Tip Inside Diameter | 0.125 in |
Details
Item | Desoldering Pump |
Color | Blue/Black |
Standards | ESD safe |
Characteristics | Length 11.25", Width 4.5" |
Features | Facilitates Accurate Printed Circuit Repair and Cleaning |
Pump Capacity | 1 fl oz |
Actuation Type | Spring-Loaded Plunger |
ESD Safe | Yes |
Product Type | Desoldering Pump |
Description
Desoldering Pump, Actuation Type Spring-Loaded Plunger, Pump Capacity 1 fl oz, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.25 in, ESD Safe Yes, Color Blue/Black, Features Facilitates Accurate Printed Circuit Repair and Cleaning, Overall Length 11 1/4 in, Product Type Desoldering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- VICTOR Welding Torch Handle, Victor J Series (0382-0006)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- WELLER Threaded Needle, 16 G, 1/2 In L, PK50 (KDS1612P)
- WELLER Threaded Needle, 18 G, 1 In L, PK50 (KDS181P)
- WELLER Rtw2 Set For Wmrt Micro Tweezers (T0054465299N)
- WELLER 22 Gauge X 1/2In Threaded Hub Needle (KDS2212BT)
- WELLER Tip Dry Cleaning System, w/Stand and Ball (T0051512499)
- WELLER Replacement Carbon Filter, For W5A350, PK3 (WSA350F)
- WELLER Stand, For Soldering (T0051516199N)
- Weller Soldering Accessories