Shop All Wire Stripper & Cutter Parts
Weller
Cutting Tip, PK2
Mfr # 6150
Zoro # G9466511
product price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Weller
- For Use With Mfr. Model Number D550
- Accessory Type Cutting Tip
- Compatible with Brand Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # 6150
- Zoro # G9466511
- UPC # 037103480415
- Country of Origin Mexico
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1/4 in |
Details
Impact Rated | No |
Item | Cutting Tip |
Fits Brand | Weller |
For Use With Mfr. Model Number | D550 |
Accessory Type | Cutting Tip |
Compatible with Brand | Weller |
Features | The Weller 6150 is a Cutting Solder Tip Replacement, 8.5mm, for 8200, D550 and D650 Soldering Guns |
Application | Industrial |
For Use With | Soldering Guns |
Compatible with Manufacturer Model Number | 8200, D550, D650 |
Compatible Handpiece Manufacturer | Weller |
Description
Cutting Tip, Compatible Handpiece Manufacturer Weller, Application Industrial, Overall Length 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- ZIRCON Studsensor, Contractor (61899)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- FELCO Replacement Blade, for Mfr. No. C16 (C16-5)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- KLEIN TOOLS Replacement Cable Cutter Head for Cat. No. 63041 (63081)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DMC TURRET HEAD TH163 (M22520104)
- Weller Wire Stripper & Cutter Parts