Shop All Adjustable Wrenches
Weller
Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pk
Mfr # AT28VS
Zoro # G406432853
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Wrench Grip Style Non-Cushion
- Jaw Capacity 1-1/8 in
- Jaw Size Scale Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # AT28VS
- Zoro # G406432853
- UPC # 37103254078
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Jaw Size Scale | Yes |
Details
Adjustable Wrench Grip Style | Non-Cushion |
Jaw Capacity | 1-1/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flat Jaw Plate (TT28992.00JG)
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (165)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (48LZ99)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AC210VS)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 10 in. L 1 pc (ATWJ210VS)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 8 in. L 1 pc (ATWJ28VS)
- WELLER Crescent Metric and SAE Adjustable Wrench 6 in. L 1 pc (AT26VS)
- WELLER Crescent Metric and SAE Flex Adjustable Wrench 8 in. L 1 pc (ACFR8VS)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AT210VS)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- Weller Wrenches