Shop All Adjustable Wrenches
Weller
Crescent Metric and SAE Adjustable Wrench 4 in. L 1 pc
Mfr # AT24VS
Zoro # G506432906
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Wrench Grip Style Non-Cushion
- Jaw Capacity 1/2 in
- Jaw Size Scale Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # AT24VS
- Zoro # G506432906
- UPC # 37103461766
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Jaw Size Scale | Yes |
Details
Adjustable Wrench Grip Style | Non-Cushion |
Jaw Capacity | 1/2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- WILLIAMS 1/2" Drive, 16mm Metric Socket (TS51625)
- PROTO SET PULLER BEARING SEPARATOR #1 (PO4331)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 8 in. L 1 pc (ATWJ28VS)
- WELLER Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pc (AC28VS)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AT212VS)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AC210VS)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- Weller Adjustable Wrenches