Shop All Solid Joint Pliers
Weller
Crescent 7-1/4 in. Alloy Steel Cutting Nippers
Mfr # 727CVN
Zoro # G806433368
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 3/8 in
- Jaw Width 1-3/4 in
- Jaw Thickness 17/32 in
- Overall Length 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # 727CVN
- Zoro # G806433368
- UPC # 37103213150
- Country of Origin China
- Category Solid Joint Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 1-3/4 in |
Overall Length | 7-1/4 in |
Cutting Edge Length | 13/16 in |
Details
Plier Product Group | Pliers |
Jaw Thickness | 17/32 in |
Cut Capacity | 12 AWG |
Handle Material | Double Dip Cushion Grip |
Edge Type | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- WELLER Crescent 8 in. Chrome Vanadium Steel Linesman Pliers (PS20509C)
- WELLER Crescent 9 in. Chrome Vanadium Steel Pro Series Compound Action Long Nose Pliers (PS6549C)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- WELLER Crescent 9 in. Alloy Steel Linesman Pliers (CCA20509)
- WELLER Crescent 6 in. Forged Alloy Steel Long Nose Pliers (10336CVN)
- WELLER Crescent 13-1/4 in. Alloy Steel Long Reach Pliers (PSX201C-06)
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- Weller Solid Joint Pliers