Shop All Solid Joint Pliers
Weller
Crescent 6 in. Forged Alloy Steel Long Nose Pliers
Mfr # 10336CVN
Zoro # G206433135
original price:
$23.39
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1-7/8 in
- Jaw Width 11/16 in
- Jaw Thickness 3/8 in
- Overall Length 6-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # 10336CVN
- Zoro # G206433135
- UPC # 37103324016
- Country of Origin China
- Category Solid Joint Pliers
Dimensions
Jaw Length | 1-7/8 in |
Jaw Width | 11/16 in |
Overall Length | 6-5/8 in |
Details
Plier Product Group | Pliers |
Jaw Thickness | 3/8 in |
Application | Electronic Repair |
Handle Material | Double Dip Cushion Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Non-Retractable Metal Utility Knife, Box Cutter with 3 #92 Blades, 6pk (16119)
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- SWANSON TOOL 72" Straight-Edge (Yellow) (AE144)
- WELLER Crescent 8 in. Chrome Vanadium Steel Linesman Pliers (PS20509C)
- WELLER Crescent 9 in. Alloy Steel Linesman Pliers (CCA20509)
- WELLER Crescent 8 in. Forged Alloy Steel Side-Cutting Pliers (508CVN)
- WELLER Crescent 9 in. Chrome Vanadium Steel Pro Series Compound Action Long Nose Pliers (PS6549C)
- WELLER Crescent 13-1/4 in. Alloy Steel Long Reach Pliers (PSX201C-06)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- Weller Solid Joint Pliers