Shop All Combination Wrenches
Weller
Crescent 22 mm X 22 mm 12 Point Metric Combination Wrench 1 pc
Mfr # CCW33
Zoro # G806435898
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Head Size 22 mm
- Wrench Product Grouping Wrenches
- Overall Length 11-1/24 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # CCW33
- Zoro # G806435898
- UPC # 37103273659
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 22 mm |
Overall Length | 11-1/24 in |
Width | 1.81 in |
Height | 0.63 in |
Wrench Length Style | Regular |
Details
Finish | Full Polish Chrome |
Wrench Product Grouping | Wrenches |
Number of Points | 12 |
Measurement Type | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK BROTHERS Comfort Grip Wood Chisel – 1-1/2" (38MM) (74718)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- HOUGEN 25/32 in. X 1 in. 12,000-Series Annular Cutter (12125)
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- WELLER Crescent 1-5/8 in. X 1-5/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW4)
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- WELLER Crescent 2 in. X 2 in. SAE Jumbo Combination Wrench 1 pc (CJCW9)
- WELLER Crescent 1-7/16 in. X 1-7/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW2)
- HHIP 1-3/16" Combination Wrench (7023-1191)
- Weller Wrenches