Shop All Soldering Tips
Weller
Conical Soldering Screwdriver Tip, 1/32In
Mfr # PTP7
Zoro # G0807667
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.0313 in
- For Use With WTCPT
- Application Soldering
- Tip Series PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # PTP7
- Zoro # G0807667
- UPC # 037103473370
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0313 in |
Tip Length | 15.87 mm |
Tip Outside Diameter | 0.79 mm |
Tip Width | 0.79 mm |
Details
Item | Soldering Tip |
Type | Conical |
For Use With | WTCPT |
Application | Soldering |
Tip Series | PT |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS |
Tip Thickness | 0.3 mm |
Product Type | Soldering Tip |
Compatible Station | WTCP 51, WTCPN, WTCPS, WTCPT |
ESD Safe | No |
Maximum Operating Temperature | 700 Degrees F |
Material | Iron Plated Copper |
Tip Type | Conical |
Description
Soldering Tip, Tip Series PT, Tip Type Conical, Tip Width 0.79 mm, Tip Length 15.87 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 0.79 mm, Tip Thickness 0.3 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/4 in. x 3 in. Acid Brush, 144PK (B29699)
- LONGEVITY 300 Amp STICK Electrode Holder, 50 DINSE (10-Foot) (444510)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- LINCOLN ELECTRIC Contact Tip, 035 (0.9 mm), 600 A (16S-35) (KP16S-35)
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- WELLER Solder Tip, Screwdriver, 2mm (ETL)
- WELLER Retainer Nut For Wsp150 Soldering Pencil (T0058744795)
- WELLER Double Flat Soldering Tip (PPT5)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- Weller Soldering Tips