Shop All Soldering Tips
Weller
Chisel Tip Cartridge, WMRP
Mfr # T0054460899N
Zoro # G3509791
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With WD1000M, WD2000M, WMRS, WSM1, WSM1C
- Application Aerospace, Automotive, Electronics, Medical Devices, Sensors
- Tip Length 19 mm
- Tip Width 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054460899N
- Zoro # G3509791
- UPC # 037103222374
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.088 in |
Tip Length | 19 mm |
Tip Width | 2.2 mm |
Tip Outside Diameter | 3.8 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | WD1000M, WD2000M, WMRS, WSM1, WSM1C |
Application | Aerospace, Automotive, Electronics, Medical Devices, Sensors |
Tip Type | Chisel |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Tip Series | RT |
ESD Safe | No |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Compatible Station | WD1000M, WD2000M, WR3000TS, WT2021MS, WX1011, WX1011N, WX2021 |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.4 mm |
Description
Soldering Tip, Tip Series RT, Tip Type Chisel, Tip Width 2.2 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.8 mm, Tip Thickness 0.4 mm, Compatible Station WD1000M, WD2000M, WR3000TS, WT2021MS, WX1011, WX1011N, WX2021, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Sensors, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- MILLER ELECTRIC Tig Torch Package (301253025)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- WELLER Chisel Tip Cartridge for WMRP (T0054460499N)
- WELLER Chisel Tip Cartridge, WMRP (T0054460399N)
- WELLER Chisel Tip Cartridge, WMRP (T0054460999N)
- WELLER Soldering Tip (CT6F7)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- HAKKO Soldering Tip, Flat Blade, 21.2mm (T15-1403)
- Weller Soldering Tips