Shop All Fume Extractors & Accessories
Weller
Benchtop Solder Smoke Absorber, ESD Safe
Mfr # WSA350
Zoro # G2471165
product price: $91.00
/ea
Free Shipping & Returns
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Input Voltage 120V AC
- Hz 60
- Includes Carbon Filter
- Inlet Diameter 5 1/2 x 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WSA350
- Zoro # G2471165
- UPC # 037103210944
- Country of Origin China
- Category Fume Extractors & Accessories
Dimensions
Inlet Diameter | 5 1/2 x 5 1/2 in |
Height | 10 in |
Depth | 7 in |
Width | 9 in |
Housing Depth | 7 in |
Housing Height | 10 in |
Housing Width | 9 in |
Description
Benchtop Solder Smoke Absorber, Maximum Air Flow 48 cfm, Power Consumption 20 W, Sound Level 50 dB, Filter Type Activated Carbon Filter, Input Voltage 120V AC, Compatible Filter Manufacturer Part Number WSA350F, Features ESD Safe, Rotary Vane Pump, Filter Media Activated Carbon, Frequency 60 Hz, Housing Depth 7 in, Housing Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .030" x 10 lb (SILB03010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1005)
- XTRWELD EHTW20 Tweco Style Electrode Holder, 200 Amp (EHT200)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Tube, Fume Extraction (T0052918599N)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, Nanofibre (G121)
- Weller Fume Extractors & Accessories