Shop All Soldering Tips
This Product is Discontinued
Weller
0.093 In Soldering Screwdriver Tip (Discontinued)
Mfr # ST2
Zoro # G3051982
This Product is Discontinued
Key Features
- Type Screwdriver
- For Use With SP40L, WLC100
- Application Soldering
- Compatible Handpiece Manufacturer Model Number SP40L, SP40N, WP25, WP30, WP35
- Compatible Station WLC100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ST2
- Zoro # G3051982
- UPC # 037103472434
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0938 in |
Tip Width | 2.4 mm |
Tip Length | 19 mm |
Tip Outside Diameter | 2.38 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | SP40L, WLC100 |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | SP40L, SP40N, WP25, WP30, WP35 |
Compatible Station | WLC100 |
Tip Type | Screwdriver |
Product Type | Soldering Tip |
Maximum Operating Temperature | 900 Degrees F |
ESD Safe | No |
Material | Plated Copper |
Compatible Handpiece Manufacturer | Weller |
Tip Series | ST |
Description
Soldering Tip, Tip Series ST, Tip Type Screwdriver, Tip Width 2.4 mm, Tip Length 19 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number SP40L, SP40N, WP25, WP30, WP35, Tip Outside Diameter 2.38 mm, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.