Shop All Soldering Tips
Weller
0.031 In Soldering Screwdriver Tip
Mfr # TST6
Zoro # G1350937
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Screwdriver
- For Use With SP40L, WLC100
- Application Soldering
- Tip Width 0.8 mm
- Tip Series ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # TST6
- Zoro # G1350937
- UPC # 037103473189
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0313 in |
Tip Width | 0.8 mm |
Tip Length | 19 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | SP40L, WLC100 |
Application | Soldering |
Tip Series | ST |
Compatible Handpiece Manufacturer Model Number | SP40 |
Maximum Operating Temperature | 900 Degrees F |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Material | Plated Copper |
ESD Safe | No |
Tip Type | Screwdriver |
Compatible Station | WLC100 |
Description
Soldering Tip, Tip Series ST, Tip Type Screwdriver, Tip Width 0.8 mm, Tip Length 19 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number SP40, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Weller SP25NKUS Soldering Iron Kit, 120 V, 25 W, Conical Tip, Round Handle (SP25NKUS)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 1/8" x 7" (LAN1518)
- CHEMTRONICS Antistatic Freeze Spray, 10 oz., -52C (ES1051)
- WELLER Tip Solder Scrwdrv1/8Cd2 (MT2)
- WELLER Soldering Tip, PK 2 (6160)
- WELLER Bent Chisel Tip Cartridge, WMRP (T0054460599N)
- WELLER Soldering Tip, PK 3 (WLTC04LBA12)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- WELLER Soldering Tip, Needle, 5/32in. (T0054461599N)
- WELLER Soldering Tip, Taper 1.6mm, 700° (CT5A7)
- Weller Soldering Tips