Shop All Soldering Tips
This Product is Discontinued
Weller
0.031 In Conical Soldering Tip (Discontinued)
Mfr # ST7
Zoro # G0489492
This Product is Discontinued
Key Features
- Type Conical
- Size 0.0313 in
- Application Soldering
- For Use With SP40L, WLC100
- Material Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ST7
- Zoro # G0489492
- UPC # 037103473394
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0313 in |
Tip Width | 0.79 mm |
Tip Outside Diameter | 0.79 mm |
Tip Length | 19 mm |
Details
Item | Soldering Tip |
Type | Conical |
Application | Soldering |
For Use With | SP40L, WLC100 |
Material | Plated Copper |
Compatible Station | WLC100 |
Maximum Operating Temperature | 900 Degrees F |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Conical |
Product Type | Soldering Tip |
Tip Series | ST |
Compatible Handpiece Manufacturer Model Number | SP40L, SP40N, WP25, WP30, WP35 |
ESD Safe | No |
Description
Soldering Tip, Tip Series ST, Tip Type Conical, Tip Width 0.79 mm, Tip Length 19 mm, Maximum Operating Temperature 900 Degrees F, Compatible Handpiece Manufacturer Model Number SP40L, SP40N, WP25, WP30, WP35, Tip Outside Diameter 0.79 mm, Compatible Station WLC100, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.