Shop All Decorative Rugs
Well Woven
Well Woven VI41-7 Pleasure Modern Bright Rug; Multicolor - 7 ft. 10 in. x 9 ft. 10 in.
Mfr # VI41-7
Zoro # G103784040
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # VI41-7
- Zoro # G103784040
- UPC # 818660073056
- Country of Origin China
- Category Decorative Rugs
Description
Long live good design! The Viva collection is a playful expression of all the bright, rainbow-colored fun life has to offer. Exciting geometric designs range in style from abstract scenes of nature to dazzling, abstract patterns. Vibrant multicolored dyes will make these rugs the centerpiece of any room and a plush 0.4" pile of air twist frieze polypropylene gives an exceptionally textured look. The yarn is soft, stain resistant, and doesn’t shed or fade over time. Perfectly suited for your d cor and for your busy lifestyle.
Features- Pleasure Modern Bright Rug
- Bright, rainbow-colored fun plush rug
- Velvety soft, 0.4 inch air twist polypropylene pile
- Power loomed in Turkey
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Multicolor
- Size: 7'10" x 9'10"
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- SAFAVIEH 6 ft.-7 in. x 6 ft.-7 in. Beach House Square Rug - Light Grey & Charcoal (BHS222F-7SQ)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- Well Woven Decorative Rugs