Shop All Decorative Rugs
Well Woven
Well Woven TU-20-7 Tulsa Alisha Crimson Traditional Persian Medallion Area Rug - 7 ft. 10 in. x 9 ft. 10 in.
Mfr # TU-20-7
Zoro # G603747248
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # TU-20-7
- Zoro # G603747248
- UPC # 843543103780
- Country of Origin China
- Category Decorative Rugs
Description
The Tulsa collection draws upon a curated array of traditional Persian, Southwestern, and Moroccan designs. A warm palette of red, blue, and green jewel tones is accented by neutral colors of ivory and beige for a rug that's easy to match with any decor.
Features- Tulsa Alisha Crimson Traditional Persian Medallion Area Rug
- Soft and plush 0.4" pile height
- 100% jute backing is safe for wood floors
- Stain resistant Polypropylene yarn won't fade in the sunlight over time
- Ideal for indoor use in living room, dining room, bedroom, and hallways
- Extremely durable and very easy to clean, Made to last for years
- Made in Turkey
- Color: Crimson
- Collection: Tulsa
- Style: Traditional
- Size: 7 ft. 10 in. x 9 ft. 10 in.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 4 Ft. 1 In. X 6 Ft. (PRL7734C-4)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- SAFAVIEH 2 x 8 ft. Brentwood 809G Power Loomed Runner Area Rug Light Grey & Blue (BNT809G-28)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- Well Woven Decorative Rugs