Shop All Decorative Rugs
Well Woven
Well Woven TU-20-5 Tulsa Alisha Crimson Traditional Persian Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # TU-20-5
Zoro # G103747595
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # TU-20-5
- Zoro # G103747595
- UPC # 843543103636
- Country of Origin China
- Category Decorative Rugs
Description
The Tulsa collection draws upon a curated array of traditional Persian, Southwestern, and Moroccan designs. A warm palette of red, blue, and green jewel tones is accented by neutral colors of ivory and beige for a rug that's easy to match with any decor.
Features- Tulsa Alisha Crimson Traditional Persian Medallion Area Rug
- Soft and plush 0.4" pile height
- 100% jute backing is safe for wood floors
- Stain resistant Polypropylene yarn won't fade in the sunlight over time
- Ideal for indoor use in living room, dining room, bedroom, and hallways
- Extremely durable and very easy to clean, Made to last for years
- Made in Turkey
- Color: Crimson
- Collection: Tulsa
- Style: Traditional
- Size: 5 ft. 3 in. x 7 ft. 3 in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- Well Woven Decorative Rugs