Shop All Decorative Rugs
Well Woven
Well Woven TU-100-4 Tulsa Lea Crimson Traditional Southwestern Area Rug - 3 ft. 11 in. x 5 ft. 3 in.
Mfr # TU-100-4
Zoro # G803747581
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # TU-100-4
- Zoro # G803747581
- UPC # 843543103605
- Country of Origin China
- Category Decorative Rugs
Description
The Tulsa collection draws upon a curated array of traditional Persian, Southwestern, and Moroccan designs. A warm palette of red, blue, and green jewel tones is accented by neutral colors of ivory and beige for a rug that's easy to match with any decor.
Features- Tulsa Lea Crimson Traditional Southwestern Area Rug
- Soft and plush 0.4" pile height
- 100% jute backing is safe for wood floors
- Stain resistant Polypropylene yarn won't fade in the sunlight over time
- Ideal for indoor use in living room, dining room, bedroom, and hallways
- Extremely durable and very easy to clean, Made to last for years
- Made in Turkey
- Color: Crimson
- Collection: Tulsa
- Style: Traditional
- Size: 3 ft. 11 in. x 5 ft. 3 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- RADICI USA INC Radici 1599-1555-NAVY Como Rectangular Navy Blue Transitional Italy Area Rug; 5 ft. 3 in. W x 5 ft. 3 in. H (1599/1555/NAVY)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- Well Woven Decorative Rugs