Shop All Decorative Rugs
Well Woven
Well Woven MC-62-2 Alvin Modern Geometric Runner Rug; Gold - 2 ft. x 7 ft. 3 in.
Mfr # MC-62-2
Zoro # G303883604
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # MC-62-2
- Zoro # G303883604
- UPC # 818660077665
- Country of Origin China
- Category Decorative Rugs
Description
The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. A 0.4" pile of air twist frieze polypropylene gives a textured look and soft feel. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.
Features- Plush, velvety soft, 0.4 inch heat set polypropylene pile
- 100% jute backing is safe for wood floors
- Stain and fade resistant
- Extremely durable and very easy to clean
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Gold
- Size: 2' x 7'3"
- Shape: Runner
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 9 x12 ft Extra Large (QI003642.XL)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- Well Woven Decorative Rugs