Shop All Decorative Rugs
Well Woven
Well Woven MC-58-2 Zoe Modern Trellis Runner Rug; Grey - 2 ft. x 7 ft. 3 in.
Mfr # MC-58-2
Zoro # G003883393
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # MC-58-2
- Zoro # G003883393
- UPC # 818660077559
- Country of Origin China
- Category Decorative Rugs
Description
The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.
Features- Zoe Modern Trellis Runner Rug
- Plush, velvety soft, 0.4 inch heat set polypropylene pile
- 100% jute backing is safe for wood floors
- Stain and fade resistant
- Extremely durable and very easy to clean
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Grey
- Size: 2' x 7'3"
- Shape: Runner
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LIVABLISS Amelie AML-2385 Machine Washable Area Rug (AML2385-27710)
- SAFAVIEH 2 ft. 1 in. x 8 ft. Adirondack Power Loomed Runner Area Rug Silver & Ivory (ADR114B-280)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- Well Woven Decorative Rugs