Shop All Decorative Rugs
Well Woven
Well Woven MC-56-5 Zoe Modern Trellis Rug; Light Blue - 5 x 7 ft.
Mfr # MC-56-5
Zoro # G103883705
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # MC-56-5
- Zoro # G103883705
- UPC # 818660077924
- Country of Origin China
- Category Decorative Rugs
Description
The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.
Features- Plush, velvety soft, 0.4 inch heat set polypropylene pile
- 100% jute backing is safe for wood floors
- Stain and fade resistant
- Extremely durable and very easy to clean
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Light Blue
- Size: 5' x 7'
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- OIF Leather Task Chair, Brown (OIFST4859)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- Well Woven Decorative Rugs