Shop All Decorative Rugs
Well Woven
Well Woven MC-56-3 Zoe Modern Trellis Rug; Light Blue - 2 x 3 ft.
Mfr # MC-56-3
Zoro # G703883389
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # MC-56-3
- Zoro # G703883389
- UPC # 818660077399
- Country of Origin China
- Category Decorative Rugs
Description
The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.
Features- Zoe Modern Trellis Rug
- Plush, velvety soft, 0.4 inch heat set polypropylene pile
- 100% jute backing is safe for wood floors
- Stain and fade resistant
- Extremely durable and very easy to clean
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Light Blue
- Size: 2' x 3'
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 6 x 6 ft. Rag Rug Flat Weave Square Area Rug Light Green & Multi Color (RAR125D-6SQ)
- MADE4MANSIONS Gray Lattice Outdoor Rug 4X6 Ft (MA2567092)
- HOMEROOTS 2 x 8 ft. Ivory Abstract Striations Runner Rug (385349)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- Well Woven Decorative Rugs