Shop All Decorative Rugs
Well Woven
Well Woven MC-54-5 Zoe Modern Trellis Rug; Blue - 5 x 7 ft.
Mfr # MC-54-5
Zoro # G904029708
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # MC-54-5
- Zoro # G904029708
- UPC # 818660077917
- Country of Origin China
- Category Decorative Rugs
Description
The Mystic Collection is an exciting array of trendy geometric patterns woven in a combination of classic neutral tones and bright, fun colors. From ultra modern swoops, lines and angles to the simple tile or Moroccan trellis, there is a pattern for every room. The yarn is stain resistant and doesn’t shed or fade over time. Durable and easy to clean, these area rugs are made to last.
Features- Zoe Modern Trellis Rug
- Plush, velvety soft, 0.4 inch heat set polypropylene pile
- 100% jute backing is safe for wood floors
- Stain and fade resistant
- Extremely durable and very easy to clean
- Machine made in Turkey
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 5' x 7'
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, Bar Top, for 6 Ft. Banquet Table (WFT5-1272BT)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- Well Woven Decorative Rugs